Velp A00000366 Universal H-Stand

Representative image only.

Velp A00000366 Universal H-Stand

Velp | Mfr: A00000366| Item: 5021001

₹160,000.00INR / Each

₹160,000.00INR / Each

Buy It Together

Current Item

Velp A00000366 Universal H-Stand
Velp A00000366 Universal H-Stand
5021001

₹160,000.00INR / Each
+ +
Caframo Straight Blade Impeller, SS, 32 mm (1-1/4") Dia
5080151

₹44,400.00INR / Each
=
Total Price 409190.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ensures stability and compatibility with all VELP overhead mixers
  • Easily adjustable to adapt to an uneven surface
  • Effortlessly lift and lower up to 10 kg
  • 2 year warranty

More About this Item

Choose from our comprehensive line of Velp mixer accessories including stirring shafts, support base, and clamps.

Two year warranty
Specifications
  • Width (InchShort)18 3/16
  • Height (InchShort)16 59/64
  • Capacity10 kg
  • Height (in)39.96
  • Height (mm)1015
  • Diameter (mm)28
  • DescriptionUniversal H-Stand
  • Warranty2 Years
Reviews
Q&A