Value Plastics Fitting Manifold, Hose Barb Union, Polypropylene, 3-Port, 200 Series Barb, 1/8" ID; 25/Pk

Representative image only.

Value Plastics Fitting Manifold, Hose Barb Union, Polypropylene, 3-Port, 200 Series Barb, 1/8" ID; 25/Pk

Value Plastics | Mfr: 3PF230-6005| Item: 5011992

Ensure efficient fluid distribution while minimizing pressure drops

₹8,100.00INR / Pkg of 25

₹8,100.00INR / Pkg of 25
Product Description

Key Features

  • Constructed of ADCF polypropylene
  • Utilize 200 Series barbs in high pressure applications
  • Manufactured to strict quality standards under an ISO 9001:2000 quality control

More About this Item

These Value Plastics Fitting Manifolds with 200 Series Barbs are designed to connect 3-channels of flexible tubing with an F-shaped hose barb manifold. The 200 Series offers outstanding performance characteristics when used with flexible tubing. Tubing is expanded by 50% above its nominal inside diameter, permitting high-pressure capabilities. Transparent polypropylene (PP) is suitable for Gamma radiation, ethylene oxide (EtO), E-beam, and autoclave sterilization.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolypropylene
  • Sterilization MethodGamma irradiation between 25 and 50 kGy, EtO, or autoclave up to 121°C (250°F)
  • Number Of Ports3
  • Connection TypeHose Barb Union Manifold
  • Barb Size / Tubing Id (Port 1) (mm)3.175
  • Barb Size / Tubing Id (Port 1) (in)1/8
  • Barb Size / Tubing Id (Port 2) (mm)3.175
  • Barb Size / Tubing Id (Port 2) (in)1/8
  • Barb Size / Tubing Id (Port 3) (mm)3.175
  • Barb Size / Tubing Id (Port 3) (in)1/8
  • Flow PatternManifold
  • ColorTransparent
  • Fitting Length (in)1 1/15
  • Fitting Width (in)43/64
  • Fitting Length (mm)27.1
  • Fitting Width (mm)17
  • Regulatory ApprovalsFDA;Non-Phthalate;USP;ADCF;Non-DEHP;RoHS
  • DescriptionFitting Manifold, Hose Barb Union, Polypropylene, 3-Port, 200 Series Barb, 1/8" ID; 25/Pk
Documents & Certificates

Certificate of Compliance

Reviews
Q&A