Vaisala PTB110 Barometric Pressure Transmitter, 500 to 1100 hPa

Representative image only.

Vaisala PTB110 Barometric Pressure Transmitter, 500 to 1100 hPa

Vaisala | Mfr: PTB1101A0AB| Item: 3746315

Features Vaisala BAROCAP® sensor

₹533,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹533,000.00INR / Each

Buy It Together

Current Item

Vaisala PTB110 Barometric Pressure Transmitter, 500 to 1100 hPa
Vaisala PTB110 Barometric Pressure Transmitter, 500 to 1100 hPa
3746315

₹533,000.00INR / Each
+ =
Total Price 563700.00 ADD 2 ITEMS TO CART
Product Description

Includes

NIST traceable certificate of calibration

Key Features

  • Accuracy ±0.3 hPa at +68 °F (20 °C)
  • Long-term stability
  • Current consumption less than 4 mA
  • 1 year warranty

More About this Item

This digital barometer is ideal for demanding weather measurement applications. Uses the Vaisala
BAROCAP® Sensor, which is a silicon capacitive absolute pressure sensor developed by Vaisala for barometric pressure measurement applications. It also has low power consumption for applications in remote areas.

Transmitter output: 0 to 5 VDC

1 Year WarrantyIP 65NIST Traceable Calibration
Specifications
  • Barometric Pressure Accuracy (PSI)±0.007" Hg (0.25 mbar)
  • Max Temperature (Outside) (° F)140
  • Min Temperature (Outside) (° F)-40
  • Max Temperature (Outside) (° C)60
  • Min Temperature (Outside) (° C)-40
  • Battery Type10 to 30 VDC
  • Height (in)3 1/2
  • Width (in)2 5/8
  • Depth (in)1 1/8
  • Height (cm)9
  • Width (cm)6.8
  • Depth (cm)2.8
  • DescriptionBarometric Pressure Transmitter, 500 to 1100 hPa
  • Warranty1 year
Reviews
Q&A