Vaisala Indigo80 Handheld Meter with Flat Cable for GMP251 Probe Connection

Representative image only.

Vaisala Indigo80 Handheld Meter with Flat Cable for GMP251 Probe Connection

Vaisala | Mfr: INIDGO80 D1A2A1N0| Item: 3780538

Industrial-grade handheld indicator for field sampling, data analysis, and diagnostics of multiple parameters

Call For Price

Call For Price

Buy It Together

Current Item

Vaisala Indigo80 Handheld Meter with Flat Cable for GMP251 Probe Connection
Vaisala Indigo80 Handheld Meter with Flat Cable for GMP251 Probe Connection
3780538

Call For Price
+ =
Total Price 863000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Flat cable for GMP251 probe 37805-44 and carrying case.

Key Features

  • Simultaneously accepts up to two Indigo-compatible probes or transmitters
  • Multilingual, menu-based user interface available in 10 languages
  • Logs up to 5.5 million real-time data values
  • Durable aluminum body resists dust and most chemicals
  • Includes a flat cable for GMP251 probe connection
  • 2 year warranty

More About this Item

Use these high-accuracy portable meters to spot check, monitor, configure, and troubleshoot to ensure your process is running correctly and efficiently. Robust and reliable Indigo80 handheld meters accommodate up to two Indigo-compatible probes or transmitters. Measure humidity, temperature, dew point, carbon dioxide, hydrogen peroxide vapor, or moisture in oil by connecting appropriate probes/transmitters to the meter.

Multilingual, intuitive, menu-based user interface is easy to navigate and use. Easily view live measurement data both numerically and graphically on the 2.7" sunlight readable TFT LCD color display; backlight with automatic brightness control makes it easy to view readings in dimly lit areas. Meters log up to 5.5 million real-time data values for analysis. Connect the meters to free Vaisala Insight software to access logged data and configuration functionality. Use the USB-C interface for data uploads and battery charging. A rechargeable lithium-ion battery provides a typical operation time of 10 hours; connect to AC power for long-term logging (order separately).

The flat cable allows you to place probe inside an incubator and close the door on the cable without damaging it.

Two year warranty
Specifications
  • Display TypeTransflective TFT LCD color display
  • AlarmAudible
  • Data LoggingYes
  • Memory CapacityUp to 5.5 million real-time data values
  • BatteryRechargeable lithium-ion battery
  • Power (VAC)100 to 240
  • Power (Hz)50 to 60
  • Height (in)1 1/8
  • Width (in)2 5/16
  • Length (in)8 3/8
  • DescriptionIndigo80 Handheld Meter with Flat Cable for GMP251 Probe Connection
  • Warranty2 years
Reviews
Q&A