Vaisala Indigo520 Transmitter with Touchscreen Display, Dual Probes, Analog Outputs (4); 120VAC

Representative image only.

Vaisala Indigo520 Transmitter with Touchscreen Display, Dual Probes, Analog Outputs (4); 120VAC

Vaisala | Mfr: INDIGO520 A3N9A1AAAN| Item: 3780531

Modular plug-and-play host device accepts interchangeable smart probes to meet your measuring needs

₹706,000.00INR / Each

₹706,000.00INR / Each
Product Description

Includes

Cable gland (1 meter), split seal, and bushing set.

Key Features

  • Simple and easy to install, use, and maintain
  • Measure various parameters by connecting interchangeable smart probes
  • Analog outputs provide additional connectivity options
  • Easily access data using Vaisala Insight software
  • Sturdy wall-mount enclosure offers excellent protection from dust and water
  • Accepts up to two Indigo-compatible probes
  • Four configurable galvanically isolated analog outputs
  • Two configurable relays
  • Two-wire current loop analog input
  • Data log all measurement parameters
  • Ethernet connection with web interface for remote access
  • 120 VAC operation
  • 2 year warranty

More About this Item

Vaisala Indigo transmitters accept Indigo-compatible smart probes to offer accurate and reliable temperature, relative humidity, dew point, or concentration (by volume) measurements. Easily connect probes using the plug-and-play probe connection.

All models feature a color LCD display for real-time data visualization and easy probe configurations. Multiple analog outputs allow connection to additional instrumentation; models with relay outputs and analog inputs are available.

Download the free Vaisala Insight software to quickly configure the probes and access calibration data. The software features an intuitive graphical user interface and probe field calibration and adjustments. Use the 48-hour data logging functionality to record data from up to six devices simultaneously which can be exported to an Excel-readable format.

The industrial-grade Indigo520 transmitter accepts up to two Indigo smart probes to measure humidity, dew point, and temperature. View measurements on a 5" touchscreen display or transmit them to automation systems via four configurable analog signals, two configurable relays, or Modbus® TCP/IP over Ethernet. The touchscreen display provides easy configuration capabilities, local data visualization, and simple diagnostic data. Nonvolatile memory stores at least 10 years of data with 24 hr interval logging. The IP66-rated (NEMA 4), corrosion-resistant metal enclosure offers excellent protection from dust and water, and performs well even in the harshest conditions.

UL Listed.UL Listed to Canadian safety standards.Two year warranty
Specifications
  • Display TypeTouchscreen color LCD
  • Mounting TypeWall
  • OutputModbus® TCP/IP, four configurable analog outputs, and two configurable relays
  • Data LoggingYes
  • Memory Capacity10 years’ storage with 24 hr interval logging
  • Power (VAC)120
  • Power (Hz)50/60
  • Height (in)5 5/8
  • Width (in)7 3/16
  • Depth (in)2 5/8
  • DescriptionIndigo520 Transmitter with Touchscreen Display, Dual Probes, Analog Outputs (4); 120VAC
  • Warranty2 years
Reviews
Q&A