Vaisala Indigo510 Transmitter with Touchscreen Display, Single Probe, Analog Outputs (2); 11 to 35VDC/24VAC

Representative image only.

Vaisala Indigo510 Transmitter with Touchscreen Display, Single Probe, Analog Outputs (2); 11 to 35VDC/24VAC

Vaisala | Mfr: INDIGO510 A1N9A1AAAN| Item: 3780527

Modular plug-and-play host device accepts interchangeable smart probes to meet your measuring needs

₹508,000.00INR / Each

₹508,000.00INR / Each
Product Description

Includes

Cable gland (1 meter), split seal, and bushing set.

Key Features

  • Simple and easy to install, use, and maintain
  • Measure various parameters by connecting interchangeable smart probes
  • Analog outputs provide additional connectivity options
  • Easily access data using Vaisala Insight software
  • Sturdy wall-mount enclosure offers excellent protection from dust and water
  • Two configurable galvanically isolated analog outputs
  • Data log all measurement parameters
  • Ethernet connection with web interface for remote access
  • 2 year warranty

More About this Item

Vaisala Indigo transmitters accept Indigo-compatible smart probes to offer accurate and reliable temperature, relative humidity, dew point, or concentration (by volume) measurements. Easily connect probes using the plug-and-play probe connection.

All models feature a color LCD display for real-time data visualization and easy probe configurations. Multiple analog outputs allow connection to additional instrumentation; models with relay outputs and analog inputs are available.

Download the free Vaisala Insight software to quickly configure the probes and access calibration data. The software features an intuitive graphical user interface and probe field calibration and adjustments. Use the 48-hour data logging functionality to record data from up to six devices simultaneously which can be exported to an Excel-readable format.

The industrial-grade Indigo510 transmitter accepts one Indigo smart probe to measure humidity, dew point, and temperature. View measurements on a 5" touchscreen display or transmit them to automation systems via two configurable analog signals or Modbus® TCP/IP over Ethernet. The touchscreen display provides easy configuration capabilities, local data visualization, and simple diagnostic data. Nonvolatile memory stores at least 10 years of data with 24 hr interval logging. The IP66-rated (NEMA 4), corrosion-resistant metal enclosure offers excellent protection from dust and water, and performs well even in the harshest conditions.

UL Listed.UL Listed to Canadian safety standards.Two year warranty
Specifications
  • Display TypeTouchscreen color LCD
  • Mounting TypeWall
  • OutputModbus® TCP/IP and two configurable analog outputs
  • Data LoggingYes
  • Memory Capacity10 years’ storage with 24 hr interval logging
  • Power (VAC)24
  • Power (VDC)15 to 30
  • Power (Hz)50/60
  • Height (in)5 5/8
  • Width (in)7 3/16
  • Depth (in)2 5/8
  • DescriptionIndigo510 Transmitter with Touchscreen Display, Single Probe, Analog Outputs (2); 11 to 35VDC/24VAC
  • Warranty2 years
Reviews
Q&A