Vaisala Indigo201 Transmitter with Non-Metric Color LCD, 0 to 10V Outputs (3); 15 to 30VDC/24VAC

Representative image only.

Vaisala Indigo201 Transmitter with Non-Metric Color LCD, 0 to 10V Outputs (3); 15 to 30VDC/24VAC

Vaisala | Mfr: INDIGO201 1E0A0| Item: 3780523

Modular plug-and-play host device accepts interchangeable smart probes to meet your measuring needs

₹226,000.00INR / Each

₹226,000.00INR / Each
Product Description

Key Features

  • Simple and easy to install, use, and maintain
  • Measure various parameters by connecting interchangeable smart probes
  • Analog outputs provide additional connectivity options
  • Easily access data using Vaisala Insight software
  • Sturdy wall-mount enclosure offers excellent protection from dust and water
  • Three 0 to 10 V outputs
  • Two configurable relays
  • Connect Vaisala Insight software via USB-C port with generaic USB cable
  • 2 year warranty

More About this Item

Vaisala Indigo transmitters accept Indigo-compatible smart probes to offer accurate and reliable temperature, relative humidity, dew point, or concentration (by volume) measurements. Easily connect probes using the plug-and-play probe connection.

All models feature a color LCD display for real-time data visualization and easy probe configurations. Multiple analog outputs allow connection to additional instrumentation; models with relay outputs and analog inputs are available.

Download the free Vaisala Insight software to quickly configure the probes and access calibration data. The software features an intuitive graphical user interface and probe field calibration and adjustments. Use the 48-hour data logging functionality to record data from up to six devices simultaneously which can be exported to an Excel-readable format.

The Indigo210 transmitter has a color display with numeric and graph measurement viewing options. Connect an Indigo smart probe directly to the transmitter or by using a cable. The smooth IP65-rated plastic enclosure is easy to clean and resistant to most chemicals.

USB service cable or USB2 needed for scaling outputs.

Two year warranty
Specifications
  • Display TypeColor LCD
  • Mounting TypeWall
  • OutputThree 0 to 10 V and two configurable relays
  • Data LoggingNo
  • Power (VAC)24
  • Power (VDC)15 to 30
  • Power (Hz)50/60
  • Height (in)5 7/8
  • Width (in)5 5/16
  • Depth (in)1 3/4
  • DescriptionIndigo201 Transmitter with Non-Metric Color LCD, 0 to 10V Outputs (3); 15 to 30VDC/24VAC
  • Warranty2 years
Reviews
Q&A