Vaisala HMW92D Relative Humidity/Temperature Transmitter, Wall-Mount with Display

Representative image only.

Vaisala HMW92D Relative Humidity/Temperature Transmitter, Wall-Mount with Display

Vaisala | Mfr: HMW92D| Item: 0333455

Designed for industrial and HVAC applications

₹185,000.00INR / Each

for an additional
₹40,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹185,000.00INR / Each

Buy It Together

Current Item

Vaisala HMW92D Relative Humidity/Temperature Transmitter, Wall-Mount with Display
Vaisala HMW92D Relative Humidity/Temperature Transmitter, Wall-Mount with Display
0333455

₹185,000.00INR / Each
+ + =
Total Price 523300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily and accurately measure humidity and temperature
  • 2 year warranty

More About this Item

Vaisala HUMICAP® humidity and temperature sensors have excellent accuracy and long-term stability, negligible hysteresis, and resistance to dust and most chemicals. Two-wire transmitters monitor your humidity or RH/temperature conditions with ±2% RH accuracy. All wall-mount models have ABS plastic housing; duct-mount models have aluminum housing.

Two year warrantyConformite Europeenne
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±2% RH; ±3% RH above 90% RH
  • Min Temperature (° F)23
  • Min Temperature (° C)-5
  • Max Temperature (° F)131
  • Max Temperature (° C)55
  • Temperature Accuracy±0.2°C
  • Response Time15 seconds
  • Mounting TypeWall
  • Output4-20mA
  • Power (VDC)10 to 35
  • Height (in)4 1/4
  • Width (in)3 1/4
  • Depth (in)1 1/4
  • DescriptionRelative Humidity/Temperature Transmitter, Wall-Mount with Display
  • Warranty2 year
Reviews
Q&A