Uniweld UVP1.5-220 Pump, Vacuum Pump, Rotary Vane, 1.5 CFM, 220VAC, 2 Stage Pump 07164-32

Representative image only.

Uniweld UVP1.5-220 Pump, Vacuum Pump, Rotary Vane, 1.5 CFM, 220VAC, 2 Stage Pump 07164-32

Uniweld | Mfr: UVP1.5-220| Item: 0716432

Compact design is ideal for portable applications

₹58,300.00INR / Each

₹58,300.00INR / Each

Buy It Together

Current Item

Uniweld UVP1.5-220 Pump, Vacuum Pump, Rotary Vane, 1.5 CFM, 220VAC, 2 Stage Pump 07164-32
Uniweld UVP1.5-220 Pump, Vacuum Pump, Rotary Vane, 1.5 CFM, 220VAC, 2 Stage Pump 07164-32
0716432

₹58,300.00INR / Each
+ + + + + +
Welch CRVpro2 Rotary Vane Vacuum Pump, 1.8 CFM, 115V 60 Hz
7920602

₹773,000.00INR / Each
+ + =
Total Price 3603200.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Designed to minimize vibration
  • Dual voltage (except 07164-30, -32)
  • Isolation valve and gas ballast protect pump and system
  • 1 year warranty

More About this Item

Whether you work in the HVAC industry, lab, or on the manufacturing floor, this is the pump for your applications. The lightweight design and rugged construction withstands even the most demanding environments. Dual-stage pumps feature two pump units connected in series which are driven from the same shaft to create vacuum levels as low as 5 x 10–2 Torr.

Large-finned die-cast aluminum oil reservoir extends time between oil changes and helps limit overheating. All models have an isolation valve to prevent oil suck-back into the system, angled low-profile oil drain for fast and complete oil changes, and large sight glass on oil reservoir to monitor oil level and condition. Center-balanced handle makes transportation easy and clean with no oil spills.

Industrial belt drive models are built for industrial and laboratory applications. Both units have a larger than normal oil reservoir, ensuring extended pumping efficiency with few oil changes. These are available by calling an Application Specialist.

1 Year Warranty
Specifications
  • Gas BallastYes
  • Wetted PartsAluminum
  • Free-Air Capacity (CFM)5
  • Free-Air Capacity (LPM)42
  • Free-Air Capacity (LPH)2520
  • Max Flow Rate (CFM)1.47
  • Max Flow Rate (Liters/min)42
  • Max Vacuum (torr)0.05
  • Tank Size (Qt)0.147
  • Tank Size (oz)4.7
  • Tank Size (Liters)0.139
  • Tank Size (Gal)0.04
  • Oil Capacity (oz)4.7
  • Oil Capacity (Liters)0.139
  • Port SizeInlet:1/4" x 3/8" flare and 1/2" male Acme (auto); Outlet: filter
  • Max Temperature (° F)110
  • Max Temperature (° C)43
  • Duty CycleIntermittent
  • Power (VAC)220
  • Power (amps)5.4
  • Power (Hz)60
  • Stages2
  • Height (in)7
  • Width (in)5
  • Length (in)10.75
  • Height (cm)17.78
  • Width (cm)12.7
  • Length (cm)27.31
  • Height (mm)177.8
  • Width (mm)127
  • Length (mm)273.1
  • Motor hp1/4
  • DescriptionPump, Vacuum Pump, Rotary Vane, 1.5 CFM, 220VAC, 2 Stage Pump 07164-32
  • Warranty1 year
Reviews
Q&A