U-Shaped Blade PP Paddle Assembly, 5/16" Bore, 13-13/16" L, 2-5/8" Dia

Representative image only.

U-Shaped Blade PP Paddle Assembly, 5/16" Bore, 13-13/16" L, 2-5/8" Dia

| Mfr: 212595| Item: 0636720

Use these plastic paddle assemblies for mixing most acids and corrosive solutions

₹7,000.00INR / Each

₹7,000.00INR / Each
Product Description

Key Features

  • Constructed of durable polypropylene
  • 1 year warranty

More About this Item

This A-shaped, blade paddle assembly is ideal for mixing highly viscous liquids.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Shaft MaterialPolypropylene
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)13.8125
  • Shaft Length (mm)350
  • Overall Diameter (in)2.625
  • Overall Diameter (mm)67
  • DescriptionU-Shaped Blade PP Paddle Assembly, 5/16" Bore, 13-13/16" L, 2-5/8" Dia
  • Warranty1 year
Reviews
Q&A