Type-K, Standard Probe, Mini-Connector, 6" L, 0.126" Dia, Grounded

Representative image only.

Type-K, Standard Probe, Mini-Connector, 6" L, 0.126" Dia, Grounded

Extech| Item: 9041427

Ideal for immersion and air temperature measurements

₹15,600.00INR / Each

₹15,600.00INR / Each
Product Description

Key Features

  • Compatible with multimeters and thermometers with type-k mini-connector input
  • 6" L stainless steel probe
  • Temperature range: -40 to 800°C (-40 to 1472°F)
  • 1.8 m (6 ft) long coiled cable
  • 6 month warranty

More About this Item

Use these standard probes with liquids and gases.

6 Month Warranty
Specifications
  • Probe TypeK
  • Min Temperature (° F)-40
  • Max Temperature (° F)1472
  • Min Temperature (° C)-40
  • Max Temperature (° C)800
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath Length (in)6
  • Sheath Diameter (InchShort)0.126
  • Cable TypeCoiled
  • Cable Length (InchShort)72
  • DescriptionType-K, Standard Probe, Mini-Connector, 6" L, 0.126" Dia, Grounded
  • Warranty6 months
Reviews
Q&A