Tygon S3 E-LFL Tubing, 3/4" ID x 1- 1/4" OD; 10 Ft

Representative image only.

Tygon S3 E-LFL Tubing, 3/4" ID x 1- 1/4" OD; 10 Ft

Tygon | Mfr: AVX06057| Item: 5011363

Designed specifically for use in peristaltic pump applications

Call For Price

Call For Price

Buy It Together

Current Item

Tygon S3 E-LFL Tubing, 3/4" ID x 1- 1/4" OD; 10 Ft
Tygon S3 E-LFL Tubing, 3/4" ID x 1- 1/4" OD; 10 Ft
5011363

Call For Price
+
Cole-Parmer Soft TPE Tubing, Clear, 3/4" ID x 1" OD; 50 Ft
5011642

₹73,300.00INR / Pkg of 1
=
Total Price 73300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Extremely low particle spallation
  • Long flex life – reduces downtime
  • Suitable for high purity applications
  • Meets USP Class VI, NSF-51 and FDA criteria
  • Notice: Tygon® E LFL is not compliant with applicable European Union (EU) and Japan food and beverage regulations. Do not use this product for applications subject to these standards in these regions.

More About this Item

Compared to other clear tubing, the Tygon® E-LFL tubing offers longer pump life at 0 psi as well as at back pressure up to 25 psi during peristaltic pump operations. Because of its long flex life the tubing is able to reduce production downtime due to pump tubing failure in laboratory applications.

The reduction of particle spallation eliminates the need for frequent downstream filter replacements and lessens the risk of sensitive-fluid contamination. The tubing is manufactured with non-DEHP bio-based plasticizers which increase pump performance while reducing environmental impact. The tubing is also resistant to gas permeation compared to silicone, helping to protect your sensitive fluids from oxidation or adulteration.

Applications include a wide range of liquid transfer in labs, surfactant delivery, food and cosmetic processing, bioprocessing, food dispensing, and shear-sensitive fluid transfer. (Note: do not use for food and beverage applications in the EU or Japan.)

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationTygon® E-LFL
  • Tubing OD (in)1 1/4
  • Tubing OD (mm)31.8
  • Tubing ID (in)3/4
  • Tubing ID (mm)19.1
  • Wall Thickness (in)1/4
  • Wall Thickness (mm)6.4
  • ColorClear
  • Working Pressure (bar)1.7
  • Max Working Pressure at 73 F (PSI)24
  • Min Temperature (° F)-51
  • Max Temperature (° F)165
  • Min Temperature (° C)-46
  • Max Temperature (° C)74
  • Bend Radius (in)1 3/4
  • Bend Radius (mm)44.4
  • Length (ft)10
  • Length (m)3.048
  • Durometer56 Shore A
  • DescriptionS3 E-LFL Tubing, 3/4" ID x 1- 1/4" OD; 10 Ft
Documents & Certificates
Reviews
Q&A