Tygon S3™ B-44-3 Tubing, 3/16" ID x 5/16" OD; 50 Ft

Representative image only.

Tygon S3™ B-44-3 Tubing, 3/16" ID x 5/16" OD; 50 Ft

Tygon | Mfr: AAB00012| Item: 5010670

Excellent nonwetting properties allow complete drainage and easy cleaning

Call For Price

Call For Price
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Minimal impact to the taste or odor of products it transfers
  • Excellent chemical resistance
  • Lightweight and easy to handle
  • Clear tubing provides visual monitoring of flow
  • Phthalate and BPA free
  • 3/16" ID x 5/16" OD

More About this Item

Use the Tygon® S3™ B-44-3 tubing for transferring a wide variety of beverages including soft drinks, fruit juices, and flavored teas. This specially formulated tubing does not affect the taste or odor of transferred products, and the transferred products do not affect the integrity of the tubing such as color, cracking, hardness, tackiness, and flexibility.

The nonwetting properties of the tubing provide complete drainage and allow simple flush cleaning. Lightweight and flexible, the tubing bends to accommodate corners and obstructions and requires minimal fittings for quick and easy installation. Clear tubing allows you to visually monitor the flow, so you can control or adjust the flow during the process.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

NSF international certifiedCertificate of Compliance
Specifications
  • Tubing FormulationTygon® B-44-3
  • Tubing OD (in)5/16
  • Tubing OD (mm)8
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorClear
  • Max Pressure (PSI)43
  • Max Pressure (bar)3
  • Min Temperature (° F)-32
  • Max Temperature (° F)165
  • Min Temperature (° C)-36
  • Max Temperature (° C)74
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)760
  • Bend Radius (in)5/8
  • Bend Radius (mm)15.9
  • Length per Pack (FeetShort)50
  • Length (ft)50
  • Regulatory Approvals3A;EU Food 10/2011;NSF-51;NSF-61;FDA;Non-Phthalate;1935/2004
  • Durometer66 Shore A
  • DescriptionS3™ B-44-3 Tubing, 3/16" ID x 5/16" OD; 50 Ft
Documents & Certificates
Reviews
Q&A