Tygon 3370 I.B. Reinforced Platinum-Cured Silicone Tubing, 3/4" ID x 1-5/32" OD; 50 Ft

Representative image only.

Tygon 3370 I.B. Reinforced Platinum-Cured Silicone Tubing, 3/4" ID x 1-5/32" OD; 50 Ft

Tygon | Mfr: AHJ001671| Item: 5020120

Designed to transfer high-purity fluids under pressure

₹396,000.00INR / Pkg of 1

₹396,000.00INR / Pkg of 1
Product Description

Key Features

  • Braid reinforcement handles high pressures
  • Platinum cured silicone—shows exceptional biocompatibility
  • Low extractables—perfect for maintaining fluid purity
  • Smooth inner surface minimizes particle entrapment
  • Exhibits excellent flexibility, durability, and chemical and temperature resistance
  • Withstands repeated CIP and SIP
  • USP Class VI, 3A Sanitary Standard, and FDA 21 CFR Part 177.2600 compliant
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection cleaning and sterilization
  • 3/4" ID x 1-5/32" OD
  • 50 ft per pack

More About this Item

Tygon 3370 I.B. silicone tubing, produced from a platinum curing process, meets the most demanding requirements of biocompatibility. It features a smooth, nonporous inner surface that promotes easy filling, draining, and transferring of fluids without trapping any particles that can cause bacterial growth. Braid reinforcement offers increased pressure resistance. With a low extractable content, it is an ideal choice for transferring high-purity fluids under pressure.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationTygon® 3370 I.B.
  • Tubing OD (in)1 5/32
  • Tubing OD (mm)29.21
  • Tubing ID (in)3/4
  • Tubing ID (mm)19.1
  • Wall Thickness (in)1/5
  • Wall Thickness (mm)5.08
  • Clarity (opaque)Yes
  • Max Working Pressure at 73 F (PSI)100
  • Burst Pressure (PSI)400
  • Burst Pressure (bar)27.5
  • Min Temperature (° F)112
  • Max Temperature (° F)320
  • Min Temperature (° C)-80
  • Max Temperature (° C)160
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)760
  • Bend Radius (in)2 1/4
  • Length (ft)50
  • Sterilization MethodAutoclave;Gamma;EtO
  • Regulatory ApprovalsADCF;USP;FDA;3A;RoHS
  • Durometer70 Shore A
  • Description3370 I.B. Reinforced Platinum-Cured Silicone Tubing, 3/4" ID x 1-5/32" OD; 50 Ft
Reviews
Q&A