Tygon 2475 Tubing, 1/8" ID x 1/4" OD; 50 Ft

Representative image only.

Tygon 2475 Tubing, 1/8" ID x 1/4" OD; 50 Ft

Tygon | Mfr: ACG00007| Item: 5011373

Resistant to aggressive acids, bases, and solvents

Call For Price

Call For Price
Product Description

Key Features

  • Low gas permeation
  • Smooth inner surface inhibits particle entrapment
  • Free from added plasticizers or oils
  • Meets USP Class VI criteria
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection

More About this Item

Due to the absence of plasticizers, the Tygon® 2475 high-purity thermoplastic tubing can stand up to aggressive acids, bases, and solvents that would react with or extract plasticizer from a standard PVC tube. The clear tubing allows you to visually inspect the fluid path to ensure consistency of flow. Designed with lower gas permeation than standard silicone tubing, sensitive fluids are protected from moisture loss and oxidation.

The surface smoothness of the tubing helps reduce potential microbial buildup, critical in bioprocess applications. The tubing also features a very low absorption of aqueous substances, minimizing the risk of fluid alteration in single or repeat use applications.

Applications include aseptic filling and dispensing systems, diagnostic equipment, nuclear equipment, lab analytical instrumentation, cosmetic production, and cell and tissue culture transport.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationTygon® 2475
  • Tubing OD (in)1/4
  • Tubing OD (mm)6.4
  • Tubing ID (in)1/8
  • Tubing ID (mm)3.2
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorClear
  • Max Working Pressure at 73 F (PSI)50
  • Working Pressure (bar)3.4
  • Min Temperature (° F)-108
  • Max Temperature (° F)125
  • Min Temperature (° C)-78
  • Max Temperature (° C)52
  • Bend Radius (in)1/40
  • Bend Radius (mm)6
  • Length (ft)50
  • Length (m)15.2
  • Sterilization MethodEtO;Gamma
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsUSP
  • Durometer72 Shore A
  • Description2475 Tubing, 1/8" ID x 1/4" OD; 50 Ft
Documents & Certificates
Reviews
Q&A