Tygon 2475 IB Tubing, 1/4" ID x 1/2" OD; 50 Ft

Representative image only.

Tygon 2475 IB Tubing, 1/4" ID x 1/2" OD; 50 Ft

Tygon | Mfr: ACX00019| Item: 5011382

Ideal for high pressure applications

Call For Price

Call For Price
Product Description

Key Features

  • Protects sensitive fluids from oxidation
  • Low surface energy reduces wetting
  • Free from added plasticizers
  • Meets USP Class VI criteria
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection

More About this Item

Constructed with reinforced textile and a smooth inner surface, the Tygon® 2474 I.B. tubing is able to withstand higher pressure applications such as single use UF/DF and chromatography systems. The tubing is formulated without the addition of softening agents, reducing potential contamination of sensitive fluids in biopharmaceutical applications.

Due to the absence of plasticizers, the tubing can stand up to aggressive acids, bases, and solvents that would react with or extract plasticizer from a standard PVC tube. The clear tubing allows you to visually inspect the fluid path to ensure consistency of flow. The tubing has a lower gas permeation than standard silicone tubing, allowing you to protect sensitive fluids from oxidation.

In addition, the tubing reduces wetting of aqueous substances allowing for higher recovery of fluids, reduces microbial buildup, and has very low absorption of aqueous substances.

Applications include deionized water systems, aseptic fill lines, cell harvest and media processing, water for injection transport, preservative fill lines, chromatography and UF/DF systems, pharmaceutical and cosmetic processing, and chemical transfer.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationTygon® 2475 IB
  • Tubing OD (in)1/2
  • Tubing OD (mm)12.7
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • ColorClear
  • Max Working Pressure at 73 F (PSI)225
  • Working Pressure (bar)15.5
  • Min Temperature (° F)-108
  • Max Temperature (° F)125
  • Min Temperature (° C)-78
  • Max Temperature (° C)52
  • Bend Radius (in)3/8
  • Bend Radius (mm)9.5
  • Length (ft)50
  • Length (m)15.2
  • Sterilization Method (Autoclave)Eto; Gamma
  • Regulatory ApprovalsUSP
  • Durometer72 Shore A
  • Description2475 IB Tubing, 1/4" ID x 1/2" OD; 50 Ft
Reviews
Q&A