TSI HM685 Hydronic Manometer Water Air Flow Meter

Representative image only.

TSI HM685 Hydronic Manometer Water Air Flow Meter

TSI | Mfr: HM685| Item: 1037457

Use to balance hydronic heating and cooling systems and to check pump performance.

Call For Price

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

TSI HM685 Hydronic Manometer Water Air Flow Meter
TSI HM685 Hydronic Manometer Water Air Flow Meter
1037457

Call For Price
+ =
Total Price 37400.00 ADD 2 ITEMS TO CART
Product Description

Includes

Hard carrying case, two 6.7 ft x 1/4 in hoses with shut-off valves, two B&G probes, two P/T gauge adapter probes, power cord, and four AA NiMH batteries, a temperature probe, downloading software and USB interface cable.

Key Features

  • Reads pressure in PSI, ft H2O, kPa, mm HG, in HG, in H2O, bar
  • Reads volume in USGPM, UKGPM, m3h, l/s, l/m
  • Durable splash-proof case
  • Large backlit display for use in low illumination
  • Performs flow calculations for determining brake power, heat flow, and flow coefficients(Cv/Kv)
  • Two inputs for temperature probes
  • 2 year warranty

More About this Item

The perfect instrument for test and balancing HVAC systems, checking pump performance, and setting balancing valves. Provides flow and BTU/hr calculations. Measure and display differential, high side, and low side pressures simultaneously without having to change hose connections or instrument valve settings. Operates on four alkaline or NiMH rechargeable batteries.

The HM685 can display volumetric flow when a Cv (Kv) factor is entered into the instrument. Up to 100 Cv (Kv) factors can be entered. In addition, the HM685 can calculate brake power, heat flow, Cv (Kv) factors, and impeller sizing. Up to 4000 data points can be stored to memory for later recall or downloaded to a PC using this USB interface.


HM685 kit includes: Hard carrying case, two 6.7 ft x 1⁄4 in hoses with shut-off valves, two B&G probes, two P/T gauge adapter probes, power cord, and four AA NiMH batteries, a temperature probe, downloading software and USB interface cable.

Two year warranty
Specifications
  • Min Temperature (° F)40
  • Max Temperature (° F)113
  • Min Temperature (° C)5
  • Max Temperature (° C)45
  • Temperature Accuracy±0.5°F (0.3°C)
  • Barometric Pressure Resolution0.001, 0.01, 0.1 psi
  • Barometric Pressure Accuracy±1% of reading or 0.072 psi (0.5 kPa)
  • Data LoggingYes
  • Data Storage (samples)4000 combined readings and 100 test IDs
  • Logging Intervals1, 5, 10, 20, and 30 seconds
  • Width (in)4 3/4
  • Height (in)3 1/2
  • Length (in)11 1/8
  • Battery4 rechargeable AA NiMH (included)
  • Battery Life12 hours continuous
  • DescriptionHydronic Manometer Water Air Flow Meter
Reviews
Q&A