TSI HM675 Hydronic Manometer Water Air Pressure Meter

Representative image only.

TSI HM675 Hydronic Manometer Water Air Pressure Meter

TSI | Mfr: HM675| Item: 1037455

Use to balance hydronic heating and cooling systems and to check pump performance.

Call For Price

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

TSI HM675 Hydronic Manometer Water Air Pressure Meter
TSI HM675 Hydronic Manometer Water Air Pressure Meter
1037455

Call For Price
+ =
Total Price 37400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Reads pressure in PSI, ft H2O, kPa, mm HG, in HG, in H2O, bar
  • Reads volume in USGPM, UKGPM, m3h, l/s, l/m
  • Durable splash-proof case
  • Large backlit display for use in low illumination
  • 2 year warranty

More About this Item

The perfect instrument for test and balancing HVAC systems, checking pump performance, and setting balancing valves. Provides flow and BTU/hr calculations. Measure and display differential, high side, and low side pressures simultaneously without having to change hose connections or instrument valve settings. Operates on four alkaline or NiMH rechargeable batteries.

HM675 kit includes: Hard carrying case, two 6.7 ft x 1/4 in hoses with shut-off valves, two B&G probes, two P/T gauge adapter probes, power cord, and four AA NiMH batteries.

Two year warranty
Specifications
  • Min Temperature (° F)40
  • Max Temperature (° F)113
  • Min Temperature (° C)5
  • Max Temperature (° C)45
  • Temperature Accuracy±0.5°F (0.3°C)
  • Barometric Pressure Resolution0.001, 0.01, 0.1 psi
  • Barometric Pressure Accuracy±1% of reading or 0.072 psi (0.5 kPa)
  • Width (in)4 3/4
  • Height (in)3 1/2
  • Length (in)11 1/8
  • DescriptionHydronic Manometer Water Air Pressure Meter
  • Warranty2 year
Reviews
Q&A