TSI 9545-A VelociCalc Air Velocity Meter; Articulating Probe/Auto Log

Representative image only.

TSI 9545-A VelociCalc Air Velocity Meter; Articulating Probe/Auto Log

TSI | Mfr: 9545-A| Item: 1027137

Thermoanemometers with fast and accurate airflow measurements

₹565,000.00INR / Each

for an additional
₹47,800.00INR / Each
for an additional
₹60,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹565,000.00INR / Each

Buy It Together

Current Item

TSI 9545-A VelociCalc Air Velocity Meter; Articulating Probe/Auto Log
TSI 9545-A VelociCalc Air Velocity Meter; Articulating Probe/Auto Log
1027137

₹565,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Anemometer, Vane-Type
1710101

₹47,800.00INR / Each
=
Total Price 612800.00 ADD 2 ITEMS TO CART
Product Description

Includes

Software, probe, USB cable, hard carrying case, four AA batteries, and calibration document supplied by the manufacturer.

Key Features

  • Displays up to three measurements simultaneously
  • Available with manual or continuous data logging
  • Logs up to 12,700 samples and 100 test IDs
  • 2 year warranty

More About this Item

These meters simultaneously measure and datalog several ventilation parameters using a single probe with multiple sensors. Great for cleanroom filtration airflow measurements — they automatically calculate volumetric flow rate for round, square, and rectangular areas. All models measure velocity, temperature and calculate flow.

Model 10271-37 include addition functionality for measuring humidity and calculating dew point and wet bulb. Probe included with model 10271-37 that articulates up to 90°. Auto shut-off preserves battery life, and a low battery indicator alerts user of battery condition.

NIST Traceable CalibrationTwo year warranty
Specifications
  • Max Air Velocity (ft/min)6000
  • Min Air Velocity (ft/min)0
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±3% of reading or ±3 ft/min (0.05 m/s) (whichever is greater)
  • Number Of Temperature Channels1
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Min Temperature (° C)-10
  • Max Temperature (° C)60
  • Temperature Accuracy±0.5°F (±0.3°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Max RH (%)95
  • Min RH (%)0
  • RH Resolution0.1% RH
  • RH Accuracy±3%
  • Data LoggingYes
  • Data Storage (samples)12,700 samples and 100 test IDs
  • Logging Intervals1 second to 1 hour
  • Probe length (in)8
  • Probe Diameter (in)3/8
  • Width (in)3 3/8
  • Height (in)2
  • Length (in)7
  • Battery4 AA (included)
  • DescriptionVelociCalc Air Velocity Meter; Articulating Probe/Auto Log
  • Warranty2 year
Reviews
Q&A