TSI 9535 VelociCalc Air Velocity Meter with Straight Probe, no Humidity Sensor

Representative image only.

TSI 9535 VelociCalc Air Velocity Meter with Straight Probe, no Humidity Sensor

TSI | Mfr: 9535| Item: 1027125

Thermoanemometers with fast and accurate airflow measurements

₹394,000.00INR / Each

for an additional
₹47,800.00INR / Each
for an additional
₹60,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹394,000.00INR / Each

Buy It Together

Current Item

TSI 9535 VelociCalc Air Velocity Meter with Straight Probe, no Humidity Sensor
TSI 9535 VelociCalc Air Velocity Meter with Straight Probe, no Humidity Sensor
1027125

₹394,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Anemometer, Vane-Type
1710101

₹47,800.00INR / Each
=
Total Price 441800.00 ADD 2 ITEMS TO CART
Product Description

Includes

Software, probe, USB cable, hard carrying case, four AA batteries, and calibration document supplied by the manufacturer.

Key Features

  • Displays up to three measurements simultaneously
  • Available with manual or continuous data logging
  • Logs up to 12,700 samples and 100 test IDs
  • 2 year warranty

More About this Item

These meters simultaneously measure and datalog several ventilation parameters using a single probe with multiple sensors. Great for cleanroom filtration airflow measurements — they automatically calculate volumetric flow rate for round, square, and rectangular areas. All models measure velocity, temperature and calculate flow.

Straight probe included. Auto shut-off preserves battery life, and a low battery indicator alerts user of battery condition.

NIST Traceable CalibrationTwo year warranty
Specifications
  • Max Air Velocity (ft/min)6000
  • Min Air Velocity (ft/min)0
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±3% of reading or ±3 ft/min (0.05 m/s) (whichever is greater)
  • Number Of Temperature Channels1
  • Min Temperature (° F)0
  • Max Temperature (° F)200
  • Min Temperature (° C)-17
  • Max Temperature (° C)94
  • Temperature Accuracy±0.5°F (±0.3°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingYes
  • Data Storage (samples)12,700 samples and 100 test IDs
  • Logging Intervals1 second to 1 hour
  • Probe length (in)40
  • Probe Diameter (in)1/2
  • Width (in)3 3/8
  • Height (in)2
  • Length (in)7
  • Battery4 AA (included)
  • DescriptionVelociCalc Air Velocity Meter with Straight Probe, no Humidity Sensor
  • Warranty2 year
Reviews
Q&A