TSI 9515 VelociCalc Air Velocity Meter, Remote Probe

Representative image only.

TSI 9515 VelociCalc Air Velocity Meter, Remote Probe

TSI | Mfr: 9515| Item: 1027025

Compact anemometers make airflow measurement easy and effortless

₹354,000.00INR / Each

for an additional
₹47,800.00INR / Each
for an additional
₹60,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹354,000.00INR / Each

Buy It Together

Current Item

TSI 9515 VelociCalc Air Velocity Meter, Remote Probe
TSI 9515 VelociCalc Air Velocity Meter, Remote Probe
1027025

₹354,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Anemometer, Vane-Type
1710101

₹47,800.00INR / Each
=
Total Price 401800.00 ADD 2 ITEMS TO CART
Product Description

Includes

Probe, four AA batteries, hard carrying case, and calibration document supplied by the manufacturer.

Key Features

  • Accurate air velocity measurement
  • Integrated probe attachment
  • Easy to read display
  • Model 9525 is intrinsically safe
  • Calibration certificate included
  • 2 year warranty

More About this Item

These air velocity meters are ideal for measuring face velocity in fume hoods, spray booths, ventilation systems, or IAQ applications.

Model 10270-25 also measures temperature and features a 40"L (102 cm) telescoping probe designed for use in many applications; ideal for hard to reach areas.

Remote probe for 10270-25 is 40"L fully exteneded (7.6 cm) x 1/4" (0.6 cm) dia tip, with 6 ft (1.8 m) cord

NIST Traceable CalibrationTwo year warranty
Specifications
  • Max Air Velocity (ft/min)4000
  • Min Air Velocity (ft/min)0
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±5% of reading or ±5 ft/min (±0.025 m/s) (whichever is greater)
  • Number Of Temperature Channels1
  • Min Temperature (° F)0
  • Max Temperature (° F)200
  • Min Temperature (° C)-18
  • Max Temperature (° C)93
  • Temperature Accuracy±0.5°F (±0.3°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Width (in)3 3/8
  • Height (in)1 3/4
  • Length (in)7
  • Battery4 AA (included)
  • DescriptionVelociCalc Air Velocity Meter, Remote Probe
  • Warranty2 year
Reviews
Q&A