Troemner TW-50 5 lb to 1/32 oz, Class F Stainless Steel Test Weight Set; 20 pieces

Representative image only.

Troemner TW-50 5 lb to 1/32 oz, Class F Stainless Steel Test Weight Set; 20 pieces

Troemner | Mfr: TW-50| Item: 0910893

Stainless Steel Test Weights are primarily used to test commercial weighing devices by state and local weights and measures officials, device installers, and service technicians.

₹368,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹368,000.00INR / Each

Buy It Together

Current Item

Troemner TW-50 5 lb to 1/32 oz, Class F Stainless Steel Test Weight Set; 20 pieces
Troemner TW-50 5 lb to 1/32 oz, Class F Stainless Steel Test Weight Set; 20 pieces
0910893

₹368,000.00INR / Each
+ + =
Total Price 468100.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

all weights include noted documentation of accuracy from the vendor and case

Key Features

  • 1 year warranty

More About this Item

"Small' Weight sets where the total weight is less than 15 lb are supplied in sturdy plastic cases with a carrying handle.

"Large" Weight sets where the total weight is greater than 15 lb are supplied in a case with metal reinforced corners and bottoms with padded handles for easier carrying.

Weights 8 oz and above each have their own compartment within the dense foam interior. Smaller weights are contained within a smaller synthetic leather case that fits into the larger “master” carrying case. This “case-in-a-case” design helps keep smaller weights from getting lost and also allows smaller weights to be taken out of the master case and used closer to the user’s application.

1 Year Warranty
Specifications
  • Mass ClassClass F
  • Mass Size (lbs)30
  • Mass CertificationNone
  • Contents of Set(5) 5lb, (5) 1lb, 8oz, 4oz, 2oz, 1oz, 1/2oz, 1/4oz, 1/8oz, 1/16oz, (2) 1/32oz
  • Description5 lb, (5)-1/32 oz 30 lb, Class F Stainless Steel Test Weight Set
  • Warranty1 year
Reviews
Q&A