Troemner 9286 25kg, Cast Iron Class F Grip-Handle Calibration Mass

Representative image only.

Troemner 9286 25kg, Cast Iron Class F Grip-Handle Calibration Mass

Troemner | Mfr: 9286| Item: 0102576

ASTM Class 7 cast iron grip-handle weights with ISO/IEC 17025 accredited certificate for high-capacity scale verification

₹52,300.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹52,300.00INR / Each

Buy It Together

Current Item

Troemner 9286 25kg, Cast Iron Class F Grip-Handle Calibration Mass
Troemner 9286 25kg, Cast Iron Class F Grip-Handle Calibration Mass
0102576

₹52,300.00INR / Each
+ =
Total Price 69800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • ASTM Class 7 accuracy for checking scales with +/-0.1% accuracy or lower
  • Durable cast iron construction with grip handle for easier lifting, carrying, and placement
  • Gold tone finish identifies metric weights
  • 3 month warranty

More About this Item

These ASTM Class 7 cast iron grip-handle weights are designed for routine scale verification and service applications for high-capacity weighing devices. The gold finish identifies the weights as metric, while the grip-handle design makes larger capacities easier to lift, carry, and position on the scale platform.
Cast iron grip-handle weights larger than 5 kg/10 lb are legal-for-trade in design, making them appropriate for checking weighing devices used in commercial transactions. They are commonly used by weights and measures officials, device installers, and service technicians to test many Class III, IIIL, and IIII scales, as well as scales not marked with a class designation.

Formerly designated NIST Class F, this product family is now classified as ASTM Class 7. NIST Class F was retired for new field weights used in legal metrology applications after January 1, 2020.

3 Month Warranty
Specifications
  • Mass ClassClass F;Class 7
  • Mass Size (kg)25
  • Mass CertificationTraceable Certificate
  • Tolerance2.5 g
  • Height (in)6.75
  • Width (in)5.5625
  • Length (in)7.75
  • MaterialCast Iron
  • Description25kg, ASTM Class 7 Cast Iron Grip-Handle Calibration Weight with Traceable Certificate
  • Warranty1 year
Reviews
Q&A