Troemner 9282 10kg ASTM Class 7 Cast Iron Grip-Handle Calibration Weight with Traceable Certificate

Representative image only.

Troemner 9282 10kg ASTM Class 7 Cast Iron Grip-Handle Calibration Weight with Traceable Certificate

Troemner | Mfr: 9282| Item: 0102572

ASTM Class 7 cast iron grip-handle weights for high-capacity scale verification

₹37,500.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹37,500.00INR / Each

Buy It Together

Current Item

Troemner 9282 10kg ASTM Class 7 Cast Iron Grip-Handle Calibration Weight with Traceable Certificate
Troemner 9282 10kg ASTM Class 7 Cast Iron Grip-Handle Calibration Weight with Traceable Certificate
0102572

₹37,500.00INR / Each
+ =
Total Price 55000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • ASTM Class 7 accuracy for checking scales with +/-0.1% accuracy or lower
  • Durable cast iron construction with grip handle for easier lifting, carrying, and placement
  • Gold tone finish identifies metric weights
  • 10kg calibration weight

More About this Item

These ASTM Class 7 cast iron grip-handle weights are designed for routine scale verification and service applications for high-capacity weighing devices. The gold finish identifies the weights as metric, while the grip-handle design makes larger capacities easier to lift, carry, and position on the scale platform.
Cast iron grip-handle weights larger than 5 kg/10 lb are legal-for-trade in design, making them appropriate for checking weighing devices used in commercial transactions. They are commonly used by weights and measures officials, device installers, and service technicians to test many Class III, IIIL, and IIII scales, as well as scales not marked with a class designation.

Formerly designated NIST Class F, this product family is now classified as ASTM Class 7. NIST Class F was retired for new field weights used in legal metrology applications after January 1, 2020.

1 Year WarrantyMade in the U.S.A.
Specifications
  • Mass ClassClass F;Class 7
  • Mass Size (kg)10
  • Mass CertificationTraceable Certificate
  • Tolerance1 g
  • Height (in)5.1875
  • Width (in)4.375
  • Length (in)6.1875
  • MaterialCast Iron
  • Description10kg ASTM Class 7 Cast Iron Grip-Handle Calibration Weight with Traceable Certificate
  • Warranty1 year
Reviews
Q&A