Troemner 61015S 100 g, Class 7 Economical S/S Cylindrical Weight

Representative image only.

Troemner 61015S 100 g, Class 7 Economical S/S Cylindrical Weight

Troemner | Mfr: 61015S| Item: 0102856

ASTM Class 7 for rough basic weighing operations

₹4,900.00INR / Each

₹4,900.00INR / Each

Buy It Together

Current Item

Troemner 61015S 100 g, Class 7 Economical S/S Cylindrical Weight
Troemner 61015S 100 g, Class 7 Economical S/S Cylindrical Weight
0102856

₹4,900.00INR / Each
+ =
Total Price 18400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Adjusted to tolerances specified by ANSI/ASTM E617 Class 7
  • Flat top for easy stacking
  • Satin finish surface
  • Cylindrical shape for easy gripping
  • Stainless steel construction
  • 100 g weight

More About this Item

These cylindrical weights offer quality and accuracy at an economical price. All weights are adjusted to tolerances specified by ANSI/ASTM E617 Class 7. Cylindrical body and curved recessed head provide easy gripping. Achieve any total mass by combining smaller masses; perfectly flat top offers easy stacking on center.

Weights from 1 g to 100 g are constructed of one piece and adjusted during manufacturing by removing material from the bottom of the weight. Weights from 200 g through 2 kg are constructed from two pieces with an adjusting cavity on the top that is sealed with a plug. Weights 5 g and below are made of aluminum; others are made of stainless steel.

Suggested markets for economical cylindrical balance weights include, but are not limited to, educational markets.

Specifications
  • Mass ClassClass 7
  • Mass Size (g)100
  • Mass Size (kg)0.1
  • Mass CertificationNone
  • Tolerance100 mg
  • Height (in)1.2187
  • Diameter (in)0.9843
  • MaterialStainless steel
  • Description100 g, Class 7 Economical S/S Cylindrical Weight
Reviews
Q&A