Troemner 1372 10kg, Class-F S.S. Test Weight Grip Handle

Representative image only.

Troemner 1372 10kg, Class-F S.S. Test Weight Grip Handle

Troemner | Mfr: 1372| Item: 1196630

Stainless Steel Test Weights are primarily used to test commercial weighing devices by state and local weights and measures officials, device installers, and service technicians.

₹166,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹166,000.00INR / Each

Buy It Together

Current Item

Troemner 1372 10kg, Class-F S.S. Test Weight Grip Handle
Troemner 1372 10kg, Class-F S.S. Test Weight Grip Handle
1196630

₹166,000.00INR / Each
+ =
Total Price 183500.00 ADD 2 ITEMS TO CART
Product Description

Includes

all weights include noted documentation of accuracy from the vendor, not supplied in a case

Key Features

  • 3 month warranty

More About this Item

Stainless Steel Grip Handle Weights are legal for trade, which means their design meets specifications as outlined in NIST Handbook 105-1 and are approved to be used on legal for trade devices within the United States. Weights 5 kg/10 lb and below must be made of stainless steel of quality no lower than 300 series. Adjusting cavities are typically on the top of the weight and must be tamper resistant.
Stainless Steel Class F Test Weights may be used to test most accuracy Class III scales, all scales of Class IIIL or IIII, and scales not marked with a class designation. Class F is also acceptable
for use in verifying scales that have 0.1% accuracy or lower. Class F Test Weights are primarily used to test commercial weighing devices by state and local weights and measures officials, device installers, and service technicians. Suggested markets for Stainless Steel Test Weights include, but are not limited to, Hospitals and Food Services.

3 Month Warranty
Specifications
  • Mass ClassClass F
  • Mass Size (kg)10
  • Mass Size (lbs)22
  • Mass CertificationNone
  • Description10kg Class F Stainless Steel Test Weight with Grip Handle
  • Warranty3 month
Reviews
Q&A