Tripp Lite ISOBAR 6 ULTRA Three-Stage Surge and Noise Suppressors, 6 outlets

Representative image only.

Tripp Lite ISOBAR 6 ULTRA Three-Stage Surge and Noise Suppressors, 6 outlets

Tripp Lite | Mfr: ISOBAR 6 ULTRA| Item: 0515971

Lifetime connected-equipment warranty

₹29,200.00INR / Each

₹29,200.00INR / Each
Product Description

More About this Item

Use in places where surge protection, spike protection, and noise elimination is critical—ideal for use with electronics, LAN networks, and file servers. The “lifetime connected-equipment warranty” means your connected equipment will be repaired or replaced if damaged by a surge or spike, even if caused by lightning. These suppressors feature sine-wave tracking and three-stage protection to ensure proper performance of your equipment.
All models feature three diagnostic LEDs, one for protection present, one for fault, and one for line ok; a master ON/OFF switch; a 12-amp circuit breaker; aluminum housing; safety covers; and keyholes for easy mounting. All models meet UL standards 1449,1283, and 1363.

UL Listed to Canadian safety standards.UL Listed.
Specifications
  • Number of Outlets6
  • Surge Suppression97,000 A
  • Max Line Current (A)15
  • Noise Suppression (dB)40 to 80
  • Max Energy Dissipation (J)2350
  • Stages of Protection3
  • Power (VAC)120
  • Cord Length (ft)6
  • Length (in)7
  • Height (in)2 1/2
  • Width (in)3 1/2
  • Length (cm)17.8
  • Height (cm)6.4
  • Width (cm)8.9
  • DescriptionThree-Stage Surge and Noise Suppressors, 6 outlets
Reviews
Q&A