Tripp Lite IS-1000 Isolation Transformer, 1000 W

Representative image only.

Tripp Lite IS-1000 Isolation Transformer, 1000 W

Tripp Lite | Mfr: IS-1000| Item: 0515404

Complete line isolation, noise filtering, and surge suppression

₹101,000.00INR / Each

₹101,000.00INR / Each
Product Description

Key Features

  • Faraday Shield offers 100% isolation from input AC line
  • 2 year warranty

More About this Item

Isolation transformer design serves as an alternative to installing dedicated circuits and electrical upgrades. Remove EMI/RFI noise, utility switching transients, background spikes, and power, problems generated by other onsite loads, utility grid-switching, and lightning related surges. Surge suppression components offer continuous line filtering of a full range of power line noise in all modes. Transformers feature NEMA 5-15P input and NEMA 5-15R output outlets.

Two year warrantyUL Listed to Canadian safety standards.UL Listed.
Specifications
  • Number of Outlets4
  • Surge Suppression8.3 A
  • Noise Suppression (dB)35 to 65
  • Max Energy Dissipation (J)680
  • Max Power Capacity (watts)1000
  • Power (VAC)120
  • Power (Hz)60
  • Cord Length (ft)6
  • Length (in)10 1/2
  • Height (in)7 1/4
  • Width (in)7 1/4
  • Length (cm)26.7
  • Height (cm)18.4
  • Width (cm)18.4
  • DescriptionIsolation Transformer, 1000 W
  • Warranty2 Years
Reviews
Q&A