Trajan CRS Marathon™ Septa, CenterGuide™, 11 mm; 50/Pk

Representative image only.

Trajan CRS Marathon™ Septa, CenterGuide™, 11 mm; 50/Pk

Trajan | Mfr: 239297| Item: 0199902

Long injection life, pre-pierced for minimal coring

₹35,700.00INR / Pkg of 50

₹35,700.00INR / Pkg of 50
Product Description

Key Features

  • CenterGuide™ design requires less force for initial penetration
  • 1 month warranty

More About this Item

Marathon™ Septa have outstanding durability in either autosampler or manual injection applications. Operate at a maximum temperature of 400°C and achieve up to 400 injections per septum. Pre-piercing minimizes injection coring on select CenterGuide septa.

1 Month Warranty
Specifications
  • Diameter (mm)11
  • DescriptionSepta, CenterGuide, 7/16" (11 mm); 50/Pack
  • Warranty1 month
Reviews
Q&A