Trajan CRS Advanced Green 3™ Low-Bleed Septa, 6 mm, 50/Pk

Representative image only.

Trajan CRS Advanced Green 3™ Low-Bleed Septa, 6 mm, 50/Pk

Trajan | Mfr: 246526| Item: 1600507

True long-life, high temperature green spectrum

₹14,300.00INR / Pkg of 50

₹14,300.00INR / Pkg of 50
Product Description

Key Features

  • Reduced injection port sticking and get more injections per septum
  • Maximum temperature 305°C
  • Pre-piercing eliminates injection coring on select Center Guide septa
  • 6 month warranty

More About this Item

Advanced Green 3 are low-bleed septa that are specifically created to combine a long injection life with low injection port adhesion to meet even your most challenging analysis.

6 Month Warranty
Specifications
  • DescriptionLow-Bleed Septa, 6 mm, 50/Pk
Reviews
Q&A