Trajan Bleed and Temperature Optimized Septa, CenterGuide, 9 mm; 50/Pk

Representative image only.

Trajan Bleed and Temperature Optimized Septa, CenterGuide, 9 mm; 50/Pk

Trajan | Mfr: 298713| Item: 0199910

Optimized for the most demanding GC and GC/MS applications

₹29,300.00INR / Pkg of 50

₹29,300.00INR / Pkg of 50
Product Description

Key Features

  • Formulated to extend low-bleed and outstanding mechanical properties
  • 1 month warranty

More About this Item

(Bleed and Temperature Optimized) are designed for low bleed and temperatures up to 400°C (752 °F). Septa changes are easy—septa will not stick to your port.

1 Month Warranty
Specifications
  • Description(Bleed/Temp Optimized) Septa, CenterGuide, 9 mm; 50/Pk
  • Warranty1 month
Reviews
Q&A