These data logging thermometers with Wi-Fi offer an easy and secure way to connect your smartphone, tablet, or personal computer remotely with your water baths, refrigerators, freezers, and biological/pharmaceutical lab equipment.
Once setup is complete you can securely monitor parameters 24/7, control your alarms remotely, view your data logging history, run reports in real time, and give access to other team members. No local software is required to use the cloud-based data interface. Get mobile push notifications, emails, or texts for out of range conditions, connectivity interruptions, low-battery condition or if your device is due for calibration. Large tripe-line LCD displays current and Min/Max readings.
Use the included hook-and-loop strip to mount the probe to the inside of a freezer. Micro cable on the probe permits freezer door to close on it. Mount the logger to the outside of the freezer with the included magnetic strip or use the built-in bench stand to place on countertop. A low-cost subscription is required for TraceableLIVE® use.
Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.
Guaranteed to have at least one year of calibration remaining on certificate.
*Requires a TraceableLIVE subscription.
For sale only in Australia, Brazil, Canada, China, Europe, India, Japan, Mexico, New Zealand, Singapore, South Korea, and USA. Devices do not support 5 GHz Wi-Fi connections and only connect to 2.4 GHz frequency.
Specifications
Number of Channels2
Cloud ConnectedYes
Input TypeVaccine Bottle Probes
Max Temperature (° F)140
Min Temperature (° F)-58
Max Temperature (° C)60
Min Temperature (° C)-50
Temperature Resolution (° F)0.01
Temperature Resolution (° C)0.01
Temperature Accuracy (° C)±0.25°C from -40.00°C to 60.00°C, otherwise ±0.5°C
Sampling Rate12 seconds for data logging; 15 minutes default Wi-Fi transmission
Memory Size672 records (7 days worth if set to 15 minute interval)
InterfaceWi-Fi
System RequirementsMeter and TraceableLIVE subscription
Alarm100 (stored max)
ConnectionsUSB
Battery Type4 AAA (included)
Display TypeDual-line LCD
Height (in)6
Width (in)2 1/2
Depth (in)3/4
Height (cm)15.2
Width (cm)6.3
Depth (cm)1.9
DescriptionWi-Fi Data Logging Refrigerator/Freezer Thermometer Compatible with TraceableLIVE® Cloud Service; 2 Vaccine Bottle Probes