Traceable Water-Resistant Metal Thermometer; Dishwasher

Representative image only.

Traceable Water-Resistant Metal Thermometer; Dishwasher

Traceable | Mfr: 4203TR| Item: 9876728

Water-resistant metal construction—ideal for applications in wet labs, washdown areas, and outdoors

₹7,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹7,200.00INR / Each
Product Description

Includes

Traceable® Certificate and battery.

Key Features

  • Records minimum and maximum temperatures
  • Perfect for ensuring proper cleaning procedure
  • Large, bright 3/8" high LCD
  • Ensures proper cleaning is achieved by providing proof of achieving 180°F (82°C) during dishwashing
  • Has a stand and hook for placement within a dishwasher
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Use these metal thermometers to record maximum and minimum temperatures in food and pharmaceutical labs, and cleanrooms. Metal housing and sealed construction provide IP67 rating for use in wet environments. Large, bright LCD with 3/8”H digits is easy to read. Features include selectable °F/°C units, Min/Max, Hold, and low-battery indicator.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Min Temperature (° F)-4
  • Max Temperature (° F)185
  • Min Temperature (° C)-20
  • Max Temperature (° C)85
  • Accuracy±2°F (±1°C) between –4 to 185°F (–20 to 85°C)
  • Resolution0.1°F/°C
  • IP RatingIP67
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display TypeLCD, 3/8"H digits
  • Height (in)3/4
  • Diameter (in)1 3/4
  • Stem Length (in)0
  • Battery1 357 silver oxide (included)
  • Probe TypeBuilt-in (in unit)
  • DescriptionWater-Resistant Metal Thermometer; Dishwasher
  • Warranty1 year
Reviews
Q&A