Traceable Water-Resistant Data Logging Thermistor Thermometer

Representative image only.

Traceable Water-Resistant Data Logging Thermistor Thermometer

Traceable | Mfr: 4373TR| Item: 3780390

Amazing super-memory multi-tasker captures, stores and recalls 10 temperature readings

₹8,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,400.00INR / Each

Buy It Together

Current Item

Traceable Water-Resistant Data Logging Thermistor Thermometer
Traceable Water-Resistant Data Logging Thermistor Thermometer
3780390

₹8,400.00INR / Each
+ +
Traceable Vane Thermoanemometer with Calibration
3795512

₹23,000.00INR / Each
+ =
Total Price 39100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, stainless steel probe, 32" cable, probe holder, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • High-impact, water-resistant ABS plastic case
  • Recalls MIN/MAX and has HI/LOW alarm
  • °C/°F switchable
  • Probe measures 0.25" dia x 7.5"L
  • Backlit display for use in low-light areas
  • 1 year warranty

More About this Item

Easily measure temperatures from –50 to 300°C (–58 to 572°F) with readings updating every second with this compact water-resistant thermistor thermometer. Versatile panel-mount module snaps into place or can be used as a stand-alone unit. A 32" long cable stores in the back of the unit for easy storage.

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeThermistor
  • Number Of Probe Channels1
  • Width (InchShort)3 1/4
  • Types Of Probes AcceptedThermistor
  • Height (InchShort)4 3/4
  • Min Temperature (° F)-58
  • Max Temperature (° F)572
  • Min Temperature (° C)-50
  • Max Temperature (° C)150
  • Accuracy±1°C between -20 and 100°C
  • Resolution-20 and 200°: 0.1°
    Outside this range: 1°
  • Memory Capacity10 readings
  • Min/Max FunctionYes
  • Display TypeLCD with backlight, 3/4" high
  • Depth (in)1
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.19
  • Probe Length (in)7 1/2
  • Cable Length (in)32
  • BatteryOne 357 size battery (included)
  • Probe TypeStainless steel
  • DescriptionWater-Resistant Data Logging Thermistor Thermometer
  • Warranty1 year
Reviews
Q&A