Traceable Wall-Mount Digital Clock/Calendar/Thermometer

Representative image only.

Traceable Wall-Mount Digital Clock/Calendar/Thermometer

Traceable | Mfr: 1072TR| Item: 0861026

Large easy-to-read 2-3/16"H LCD clock digits

₹14,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹14,500.00INR / Each
Product Description

Includes

Traceable® Certificate, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Quartz-crystal timing accuracy of 0.01%
  • Calendar shows month, date, and day of the week
  • 1 year warranty

More About this Item

Perpetual calendar shows month, date, day of week, and automatically adjusts for leap year. Selectable temperature display for °F or °C; shows room temperature to the nearest 0.5°. Large LCD digits measure 2-1/8" high to provide visibility up to 35 feet away. Attractive two-tone housing with built-in wall mount bracket.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Clock12 hour or 24 hour
  • Resolution1 min
  • Accuracy±0.01%
  • DisplayLCD, 2-1/8" H
  • CertificationsNIST-traceable
  • Max Temperature (° F)122
  • Min Temperature (° F)23
  • Max Temperature (° C)50
  • Min Temperature (° C)-5
  • Battery Type2 AAA (included)
  • Height (InchShort)10
  • Depth (in)1
  • Width (InchShort)9 1/4
  • Height (cm)25.4
  • Depth (cm)2.5
  • Width (cm)23.5
  • DescriptionWall-Mount Digital Clock/Calendar/Thermometer
  • Warranty1 year
Reviews
Q&A