Traceable Ultra™ Calibrated Refrigerator/Freezer Thermometer; 1 Bullet Probe

Representative image only.

Traceable Ultra™ Calibrated Refrigerator/Freezer Thermometer; 1 Bullet Probe

Traceable | Mfr: 4732TR| Item: 9876756

Smart-Alarm™ triggers both audible and visual alarms and continues to alarm even after return to normal conditions

₹10,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹10,500.00INR / Each

Buy It Together

Current Item

Traceable Ultra™ Calibrated Refrigerator/Freezer Thermometer; 1 Bullet Probe
Traceable Ultra™ Calibrated Refrigerator/Freezer Thermometer; 1 Bullet Probe
9876756

₹10,500.00INR / Each
+
Traceable Monitoring Hygrometer
2025030

₹6,700.00INR / Each
+ + =
Total Price 84700.00 ADD 4 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, bullet probe with 10-ft (3-m) cable, flip-open stand, hook-and-loop strips, magnetic strips, wall mount, and batteries.

Key Features

  • Ultra™ accuracy ±0.5°C between -30 to 50°C, otherwise ±1°C
  • Triple display simultaneously shows MIN/MAX and current temperature
  • 10-ft microcable allows refrigerator/freezer doors to close on it
  • °C/°F selectable
  • One bullet probe
  • Use standard bullet probe to measure air and liquid temperatures
  • Probe and cable are submersible
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Accurately monitor temperatures in refrigerators, freezers, water baths, and incubators. Simultaneously view minimum, maximum, and current temperatures (for specified probe for 2 channel thermometers). Thermometers measure temperatures from –50 to 70°C (–58 to 158°F) with 0.1° resolution and accuracy of ±0.5°C (from -30 to 50°C).

Built-in audible and visual alarms activate when temperature rises or falls below the alarm set point and is programmable in 0.1° increments. Both visual and audible alarms continue to alarm even if the unit returns to non-alarm conditions until alarm condition is acknowledged.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)158
  • Min Temperature (° C)-50
  • Max Temperature (° C)70
  • Accuracy±0.5°C (-30 to 50°C); otherwise ±1°C
  • Resolution0.1°
  • AlarmYes
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display TypeLCD
  • Height (in)4 1/4
  • Width (in)2 3/4
  • Depth (in)3/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.187
  • Probe Length (in)3/4
  • Cable Length (in)120
  • Battery2 AAA (included)
  • Probe TypeBullet
  • DescriptionRefrigerator/Freezer Thermometer; 1 Bullet Probe
  • Warranty1 Year
Reviews
Q&A