Traceable Two-Channel Digital Thermometer; 2 Bottle Probes

Representative image only.

Traceable Two-Channel Digital Thermometer; 2 Bottle Probes

Traceable | Mfr: 4306TR| Item: 9446062

Monitor two areas at the same time

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services
Product Description

Includes

Traceable® Certificate, two bottle probes, hook-and-loop and magnetic strips, and battery.

Key Features

  • Displays date and time when Min/Max temperatures occur
  • Audible and visual alarms alert you when alarm conditions occur
  • 3-1/2 ft long micro cable permits a door to close on it
  • Two bottle probes
  • Liquid filled bottle insulates sensor from rapid temperature changes
  • Bottle filled with nontoxic glycol solution (GRAS) generally recognized as safe by the FDA
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Use the dual-channel thermometers for monitoring temperature in two separate areas or measuring two adjoined areas to ensure uniformity. Two channels record the date and time of the minimum and maximum readings, while independently monitoring user programmable high and low alarms. Set alarm in 1° increments to provide an alert when temperature readings exceed the preset alarm limits. Once alarm is triggered, an audible alarm sounds and an LED flashes; if the readings return to acceptable limits, the audible alarm will turn off, however, the LED will continue to flash until reset.

Probe is attached to a 3-1/2-ft (1.05 m) micro-cable that permits a door to close on it; probe and cable are both submersible. Mount meter with included hook-and-loop fastener, magnetic strips, or use flip-open stand on benchtop.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyNIST Traceable CalibrationConformite Europeenne
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels2
  • Min Temperature (° F)-58
  • Max Temperature (° F)158
  • Min Temperature (° C)-50
  • Max Temperature (° C)70
  • Accuracy±1.0°C (±1.8°F)
  • Resolution0.1°
  • AlarmYes
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display Type0.75" Display
  • Height (in)1 3/4
  • Width (in)3 1/2
  • Depth (in)1
  • No. of Probe(s) Included2
  • Cable Length (in)42
  • Battery1 AAA (included)
  • Probe TypeBottle
  • DescriptionTwo-Channel Digital Thermometer; 2 Bottle Probes
  • Warranty1 year
Reviews
Q&A