Traceable Triple-Purpose Timer

Representative image only.

Traceable Triple-Purpose Timer

Traceable | Mfr: 5027TR| Item: 9441620

Large easy-to-read clock and timer digits


for an additional
₹14,100.00INR / Each
for an additional
₹21,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Buy It Together

Current Item

Traceable Triple-Purpose Timer
Traceable Triple-Purpose Timer
9441620

₹3,900.00INR / Each
+
InnoCal NIST-Traceable Calibration; Timer/Stopwatch
1706000

₹14,100.00INR / Each
=
Total Price 18000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, magnetic back, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Set time easier with full 0 to 9 numbered push buttons
  • Large, easy to read 7/8" display
  • Use as a clock, 10-hour countdown timer, or 24-hour count up stopwatch
  • Be alerted even in noisy environments—loud, 70 dB beep and visual “time’s up” flashing
  • View at more angles with 45° angle tilting
  • 1 year warranty

More About this Item

The 7/8''H, display makes this clock/timer easy to read. Numbered push buttons let you set time quickly and easily. Functions as a clock, 10-hour countdown timer, or 24-hour count up stopwatch. Loud, 70 dB beep and visual "time's up" flashing on the LCD at the completion of the countdown alert you even in noisy industrial settings. Convenient, raised base tilts timer at a 45°> angle—perfect for desktop use.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite Europeenne
Specifications
  • Timing Capacity10 hours counting up, 10 hours counting down
  • Timing ModesCount Up/Down, Clock
  • Count DirectionUp and down
  • ClockYes
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±1.7 sec/day
  • Alarm1 minute beep, 70 dB
  • DisplayLCD, 7/8" H
  • CertificationsNIST-traceable
  • Battery Type1 AAA (included)
  • Height (InchShort)2 1/2
  • Depth (in)1
  • Width (InchShort)3
  • Height (cm)6.4
  • Depth (cm)2.5
  • Width (cm)7.6
  • Mounting TypeClip-On, Hanging Loop, and Magnet
  • DescriptionTriple-Purpose Timer
  • Warranty1 Year
Reviews
Q&A