Traceable Time and Date Digital Thermometer; 1 5-mL Bottle Probe

Representative image only.

Traceable Time and Date Digital Thermometer; 1 5-mL Bottle Probe

Traceable | Mfr: 4605TR| Item: 9000203

Minimum and maximum readings are time/date stamped

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services
Product Description

Includes

Traceable® Certificate, vaccine bottle probe, and battery.

Key Features

  • Simultaneously displays temperatures and time
  • Measures ambient and remote probe temperatures
  • Wire mounting bracket permits easy probe placement
  • Vaccine bottle is designed to fit vaccine trays
  • Liquid filled bottle insulates sensor from rapid temperature changes
  • Bottle filled with nontoxic glycol solution (GRAS) generally recognized as safe by the FDA
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Ideal for monitoring temperature in the lab, home or office. Thermometer includes a remote probe with 6-ft (1.8m) cable to measure outdoor temperature and an internal sensor to measure indoor temperature. Display can be changed to show probe or ambient temperature, time of day, and month/day.

Thermometer can also display the exact time and date when the minimum and maximum temperature occurred. Use rear stand to place unit on table or attach to wall via hook-and-loop strip or the two rear-mounted screw holes.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration1 Year Warranty
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)176
  • Min Temperature (° C)-40
  • Max Temperature (° C)80
  • Accuracy±1.5°C
  • Resolution0.1°
  • Min/Max FunctionYes
  • Display Type3/8"H Display, 3.5-digit LCD
  • Height (in)3 9/16
  • Width (in)3 9/16
  • Depth (in)15/16
  • No. of Probe(s) Included1
  • Probe Length (in)51/64
  • Cable Length (in)72
  • Battery1 AAA (included)
  • Probe TypeVaccine Bottle
  • DescriptionTime and Date Digital Thermometer; 1 5-mL Bottle Probe
  • Warranty1 year
Reviews
Q&A