Traceable Sound Level Meter with Calibration

Representative image only.

Traceable Sound Level Meter with Calibration

Traceable | Mfr: 4335TR| Item: 9876713

Fulfill OSHA sound monitoring requirements

₹55,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹55,200.00INR / Each
Product Description

Includes

Traceable® Certificate, microphone windscreen, carrying case, battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Adjustable response time: slow (1 s), fast (125 ms), or impulse (35 ms)
  • Obtain A or C weighted readings
  • Two ranges cover a sound levels from 35 to 130 dB
  • Max Hold feature updates display each time a new higher dB reading is measured

More About this Item

This digital sound level meter covers a wide sound level range at frequencies of 30 Hz to 12 KHz. Calibrate meter using 94 dB, 1000 Hz internal reference with push-button ease. Large 0.7-inch, 3.5-digit LCD is easy to read.

Choose from impulse (0.035 second), fast (0.125 second), or slow (1 second) response times for accurate peak and average sound levels. Use the tripod mount on the back for extended monitoring. Obtain the highest reading observed by using the Max Hold button. Use 3-pole 3.5-m stereo phone plug (not supplied) to access meter’s AC and log-converted DC signal outputs.

Compliance: ANSI S1.4: type 2; IEC 61672-1 Class 2

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Decibel (Db) Low Range (dB)35
  • Decibel (Db) High Range (dB)130
  • Resolution (dB)0.1
  • Accuracy±2 dB
  • ResponseSlow (1.5 s), Fast (125 ms), and Impulse (35 ms)
  • WeightingA, C
  • Meter ClassType 2
  • FunctionFast/Slow/Impulse, Max
  • ComplianceANSI S1.4: type 2; IEC 61672-1 class 2
  • OutputAnalog
  • Data LoggingNo
  • DisplayLCD
  • Battery Type1 9V (included)
  • Length (in)3
  • Height (in)10
  • Width (in)1
  • IncludesWindscreen, carrying case, and calibration
  • DescriptionTraceable® Sound Level Meter with Calibration
Reviews
Q&A