Traceable Single-Display Triple-Event Lab Digital Timer

Representative image only.

Traceable Single-Display Triple-Event Lab Digital Timer

Traceable | Mfr: 5002TR| Item: 9446060

Keep accurate time of three different events simultaneously

₹9,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹9,100.00INR / Each
Product Description

Includes

Traceable® Certificate and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Versatility makes it ideal for quality control and experimental operations
  • Program three different activities from 9 hours, 59 minutes, 59 seconds to 1 second
  • 0.001% accuracy
  • 1 year warranty

More About this Item

Each timing channel has a distinct alarm and display indicator—ideal for drying and incubating operations. Alarm can be shut off manually or shuts off automatically after one minute. Compact, lightweight timer is made of chemical-resistant ABS plastic.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity9 hours, 59 minutes, 59 seconds per channel
  • Timing ModesMultiple event
  • Count DirectionDown
  • Number of Channels3
  • Resolution1 sec
  • Accuracy±0.001%
  • Alarm1 minute, automatic or manual shutoff
  • DisplayLCD, 1/4" H
  • CertificationsNIST-traceable
  • Battery Type2 AA (included)
  • Height (InchShort)1 3/8
  • Depth (in)3
  • Width (InchShort)3
  • Height (cm)3.5
  • Depth (cm)7.6
  • Width (cm)7.6
  • DescriptionSingle-Display Triple-Event Lab Digital Timer
  • Warranty1 year
Reviews
Q&A