Traceable Mini-Alarm Timer/Stopwatch

Representative image only.

Traceable Mini-Alarm Timer/Stopwatch

Traceable | Mfr: 5021TR| Item: 9446004

Program to count up or down—to 100 hours!

₹5,600.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹5,600.00INR / Each

Buy It Together

Current Item

Traceable Mini-Alarm Timer/Stopwatch
Traceable Mini-Alarm Timer/Stopwatch
9446004

₹5,600.00INR / Each
+
Traceable Three-Button Stopwatch
9446006

₹2,200.00INR / Each
=
Total Price 7800.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, flip-open easel, and spring fastener.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Features: count up/down, time in/out, memory, extra-loud alarm, clock
  • Numbered keys make it a breeze to set countdown time
  • When zero is reached, alarm sounds TIMES UP flashes on display and timer counts up time elapsed since alarm
  • 1 year warranty

More About this Item

Count up/down timer can be programmed to count up or down to 100 hours with a 1-second interval. After the count down cycle, the timer counts up to indicate elapsed time and sounds an audible alarm when time has elapsed. Memory recalls the last setting for easy reuse. Timer can double as an alarm clock.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration1 Year Warranty
Specifications
  • Timing Capacity100 hours
  • Count DirectionUp and down
  • ClockYes
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±8.64 sec/day
  • Alarm1 minute beep or visual
  • DisplayLCD, 0.3125" H
  • CertificationsNIST-traceable
  • Height (InchShort)2 3/4
  • Depth (in)1/2
  • Width (InchShort)2 3/4
  • Height (cm)7
  • Depth (cm)1.3
  • Width (cm)7
  • DescriptionMini-Alarm Timer/Stopwatch
  • Warranty1 year
Reviews
Q&A