Traceable Jumbo-Display Dial Thermometer, ±1°C Accuracy; 1 Flat-Surface Probe

Representative image only.

Traceable Jumbo-Display Dial Thermometer, ±1°C Accuracy; 1 Flat-Surface Probe

Traceable | Mfr: 4355TR| Item: 3684295

Easily view temperature reading on the large display

₹8,600.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,600.00INR / Each
Product Description

Includes

NIST-Traceable calibration certificate with data and one 1.5 V button cell battery

Key Features

  • Display updates every second
  • Smooth, stainless steel probe is perfect for sticky and viscous solutions
  • Readings update every second
  • °C/°F selectable
  • Features a flat-surface probe
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Large dial head with 3/8" high, bright LCD is easy to read, even from a distance. Wide temperature range of -50 to 150°C (-58 to 302°F) covers most laboratory temperature measurement needs. Stainless steel probe and high-impact, chemical-resistant case offer durability.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)302
  • Min Temperature (° C)-50
  • Max Temperature (° C)150
  • Accuracy±1°C (-20 and 100°C)
  • Resolution0.1° (from –19.9 to 199.9); otherwise 1°
  • Display Type3/8" Display, 3.5-digit LCD
  • Length (in)6 1/2
  • Diameter (in)2 1/8
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)5 1/4
  • Battery1 1.5V LR44 (included)
  • Probe TypeFlat surface
  • DescriptionJumbo-Display Dial Thermometer, ±1°C accuracy; 1 Flat-Surface Probe
  • Warranty1 year
Reviews
Q&A