Traceable Indoor/Outdoor Waterproof Analog Dial Clock

Representative image only.

Traceable Indoor/Outdoor Waterproof Analog Dial Clock

Traceable | Mfr: 1078TR| Item: 0861005

Ideal for squeaky clean environments!

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services
Product Description

Includes

Traceable® Certificate and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Waterproof, impact-resistant ABS housing—perfect for frequently washed down areas
  • 0.01% quartz-crystal time accuracy
  • 1 year warranty

More About this Item

Durable wall clock features an O-ring sealed waterproof/dustproof ABS impact resistant housing that is ideal for areas that continually need to be wiped down and the outdoors. View the time of day to the second and temperature measurement in F° and C° simultaneously. Modern style clock and bright blue sweeping second hand may be read from 15 feet away.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyNIST Traceable Calibration
Specifications
  • Timing Capacity12 hour
  • Resolution1 sec
  • Accuracy±0.01%
  • DisplayAnalog, 5" diameter
  • CaseImpact-resistant ABS plastic, waterproof
  • CertificationsNIST-traceable
  • Max Temperature (° F)104
  • Min Temperature (° F)-4
  • Max Temperature (° C)40
  • Min Temperature (° C)-20
  • Battery Type1 AA (included)
  • Outside Diameter (OD) (in)7
  • Outside Diameter (OD) (cm)17.8
  • DescriptionIndoor/Outdoor Waterproof Analog Dial Clock
  • Warranty1 year
Reviews
Q&A