Traceable GIANT-DIGITS Radio Atomic Clock with Remote Sensor

Representative image only.

Traceable GIANT-DIGITS Radio Atomic Clock with Remote Sensor

Traceable | Mfr: 1087TR| Item: 0868305

LCD with large digits can be viewed from 200 feet away!

₹20,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹20,200.00INR / Each

Buy It Together

Current Item

Traceable GIANT-DIGITS Radio Atomic Clock with Remote Sensor
Traceable GIANT-DIGITS Radio Atomic Clock with Remote Sensor
0868305

₹20,200.00INR / Each
+
Traceable Quartz Wall Clock with Temperature and Humidity
0861015

₹6,000.00INR / Each
+ =
Total Price 42200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, remote sensor, desk stand, wall-mounting screws, and batteries.

Key Features

  • Receives signal from NIST's Coloroado atomic clock to automatically set to correct time
  • Accurate to 1/10,000 of a second
  • Clock automatically adjusts for daylight saving
  • Measure outdoor relative humidity and temperature with remote sensor
  • Displays weather forecast: sunny, slightly cloudy, cloudy, and rainy along with ice alert when outdoor temperature falls between -2 and 3°C
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

The atomic clock automatically sets correct time and date from signals received from NIST's atomic clock in Colorado. Select from PST (Pacific Standard Time), MST (Mountain Standard Time), CST (Central Standard Time), and EST (Eastern Standard Time). Signal reception includes four strength levels; RC synchronize process, weak signal quality, acceptable signal quality, and excellent signal quality. Simultaneously view ambient relative humidity and temperature; order clock with remote sensor to also view outdoor relative humidity and temperature.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Measure temperature -20 to 60°C (-4 to 140°F) and RH from 20 to 90% with the remote sensor.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Clock12/24 Hour
  • Number of Channels2
  • DisplayTime, Weather Forecast, Indoor and Outdoor RH and Temperature
  • CertificationsNIST-traceable
  • Temperature Resolution0.1°F/C
  • Max Temperature (° F)122
  • Min Temperature (° F)23
  • Max Temperature (° C)50
  • Min Temperature (° C)-5
  • Max Operating Temperature (° F)113
  • Max Operating Temperature (° C)32
  • Min Operating Temperature (° F)45
  • Min Operating Temperature (° C)0
  • Battery TypeMain unit: 4 AA (included); Sensor: 2 AA (included)
  • Height (InchShort)11 3/8
  • Depth (in)1 5/16
  • Width (InchShort)17
  • Height (cm)28.8
  • Depth (cm)3.3
  • Width (cm)43
  • DescriptionGIANT-DIGITS Radio Atomic Clock with Remote Sensor
  • Warranty1 year
Reviews
Q&A