Traceable® Certificate, thermometer, bullet probe, hook and loop tape, 2 AAA batteries, and quick start guide.
Key Features
Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
Alarm indicator lights up brightly to draw your attention to an immediate issue
Know about excursions before they happen with the pre-alert alarm light that glows orange when your fridge or freezer is within 1 degree of your alarm setting
Use the mute button to silence the buzzer alarm while you are investigating the issue
Staff onboarding is a breeze with an enhanced, more intuitive user experience including large buttons, high-contrast text, and purposeful design
Reduce upkeep with boosted battery power and interior tech upgrades for higher performance
Make readings quickly and with certainty using the triple display—shows current, high, and low temperatures simultaneously
Pick the probe option that fits your application
1 year warranty
More About this Item
Easily monitor liquid temperature in baths and air/gas temperature in incubators, refrigerators, or freezers. Keep track of temperature conditions overnight or for any time period—the minimum and maximum temperatures are stored until the memory is cleared. Models feature a triple display that simultaneously shows current, minimum, and maximum temperatures.
Set high and low alarms in 1° increments; alarm sounds when temperature rises above or falls below set points and continues to sound even if temperature returns to nonalarm range.
Thermometer reads ambient temperature or external probe temperature. Probe is attached to a 10-ft (3-m) micro-cable that permits a door to close on it; probe and cable are both submersible. Mount meter with included hook-and-loop strips, wall-mount slots, or use flip-open stand on benchtop.
Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.
Guaranteed to have at least one year of calibration remaining on certificate.
Specifications
Meter Measurement TypeDigital Indicator
Number Of Probe Channels1
Min Temperature (° F)-58
Max Temperature (° F)158
Min Temperature (° C)-50
Max Temperature (° C)70
Accuracy±1°C
Resolution1°
Data LoggingNo
AlarmLight-up alarm bar
Min/Max FunctionYes
Display Type0.75" LCD Triple-Display
Height (in)4 1/4
Depth (in)3/4
No. of Probe(s) Included1
Probe Diameter (in)0.1875
Probe Length (in)7/8
Cable Length (in)120
Battery2 AAA (included)
Probe TypeBullet
DescriptionFridge/Freezer Digital Thermometer with Bullet Probe