Traceable Four-Channel Timer

Representative image only.

Traceable Four-Channel Timer

Traceable | Mfr: 5012TR| Item: 0644908

Four independent timing channels feature unique audible alarms for simultaneous timing

₹4,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹4,900.00INR / Each
Product Description

Includes

Traceable® Certificate, built-in stand/pocket clip, magnetic back, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Automatic Bounceback™ memory for repetitive timing
  • Counts up during alarming indicating elapsed time since alarming
  • 12/24 hour clock
  • 1 year warranty

More About this Item

Count up or down from 99 hours, 59 minutes, and 59 seconds for longer duration experiments. Four separate timing channels countdown with alarm; four channels count up in stopwatch mode. Memory function returns the display to the programmed time.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity99 hours, 59 minutes, 59 seconds
  • Count DirectionUp/down
  • Clock12/24 hour
  • Number of Channels4
  • Accuracy0.01%
  • CertificationsNIST-traceable
  • Battery Type1 1.5V Silver Oxide (included)
  • Height (InchShort)2 1/4
  • Depth (in)1/2
  • Width (InchShort)2 3/4
  • Height (cm)5.7
  • Depth (cm)1.3
  • Width (cm)7
  • Mounting TypeClip-On and Magnet
  • DescriptionFour-Channel Timer
  • Warranty1 year
Reviews
Q&A