Traceable Extra-Large Digit Digital Timer

Representative image only.

Traceable Extra-Large Digit Digital Timer

Traceable | Mfr: 5135TR| Item: 9446107

Extra large digits can be seen from across the lab

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services
Product Description

Includes

Traceable® Certificate and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Simple three-button operation makes it easy to use
  • Automatic Bounceback™ Memory feature—perfect for repetitive timing
  • Multiple mounting options to suit your needs
  • 1 year warranty

More About this Item

Simple operation and memory function make this the ideal timer for repetitive timing applications. Intuitive three-button operation lets you quickly program and start your timing application. Automatic Bounce back™ memory function recalls your set time for repetitive timing operations. Countdown and alarm on single channel for ease-of-use; counts up in stopwatch mode. Built-in easel stand, pocket clip, hanging loop, and magnetic back give you multiple mounting options.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity99 min 59 seconds
  • Count DirectionUp/Down
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±0.01%
  • Alarm1 minute beep
  • Display1.5" high LCD
  • CertificationsNIST-traceable
  • Battery Type1 AAA (included)
  • Height (InchShort)2 3/4
  • Depth (in)1
  • Width (InchShort)3 1/8
  • Height (cm)7
  • Depth (cm)2.5
  • Width (cm)7.9
  • DescriptionExtra-Large Digit Digital Timer
  • Warranty1 year
Reviews
Q&A