Traceable Dual-Display Two-Memory Digital Timer

Representative image only.

Traceable Dual-Display Two-Memory Digital Timer

Traceable | Mfr: 5006TR| Item: 9446122

Use memory function for repetitive tests

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services
Product Description

Includes

Traceable® Certificate, built-in stand, pocket clip, magnet, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • A distinct audible alarm for each channel
  • Use as a clock, stopwatch, or countdown timer
  • 1 year warranty

More About this Item

Perform repetitive testing by using the memory function to recall a set time on each channel. Slide switch on the side selects between the channels for time programming. When zero is reached, distinct alarm sounds and timer counts up showing time elapsed since alarm.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity23 hours, 59 minutes, 59 seconds
  • Count DirectionUp and down
  • ClockYes
  • Number of Channels2
  • Resolution1 sec
  • Accuracy0.01%
  • AlarmUnique alarm sound for each timing channel
  • DisplayLCD, 3/8"H digits
  • CertificationsNIST-traceable
  • Battery Type1 1.5V Silver Oxide (included)
  • Height (InchShort)2 1/8
  • Depth (in)7/8
  • Width (InchShort)2 3/4
  • Height (cm)5.4
  • Depth (cm)2.2
  • Width (cm)7
  • DescriptionDual-Display Two-Memory Digital Timer
  • Warranty1 year
Reviews
Q&A