Traceable Calibrated Solar-Powered Digital Thermometer; 1 External Probe

Representative image only.

Traceable Calibrated Solar-Powered Digital Thermometer; 1 External Probe

Traceable | Mfr: 4123TR| Item: 9446075

The perfect thermometer for measuring a process nonstop over an extended period of time

₹5,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹5,400.00INR / Each
Product Description

Includes

Traceable® Certificate, probe, mounting hardware, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Runs for years with the efficient built-in solar panel
  • 1 year warranty

More About this Item

Thermometer includes a weatherproof remote sensor with a 10 foot cable for measuring temperature remotely. Large LCD display is switchable between °F and °C and updates every 10 seconds. Supplied with hook-and-loop fasteners and a slot for wall mounting or can be placed on top of a bench. A backup battery maintains power for when the light source has dimmed below required levels.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)158
  • Min Temperature (° C)-50
  • Max Temperature (° C)70
  • Resolution0.1°
  • Mounting TypeDesktop or wall-mount
  • Display Type1.25" Display, 3.5-digit LCD
  • Height (in)1 3/4
  • Width (in)4
  • Depth (in)1/2
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.1875
  • Probe Length (in)1 7/8
  • Cable Length (in)120
  • Battery1 1.5V LR44 (included)
  • DescriptionSolar-Powered Digital Thermometer; 1 External Probe
  • Warranty1 year
Reviews
Q&A